Motion
40A24SS
Plate Sprocket - 40 / 1/2 in, A Hub, 24 Teeth, Stainless Steel Material
Mi Item #00180531
MFR #40A24SS
Price$353.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Sprocket - 40 / 1/2 in, A Hub, 24 Teeth, Stainless Steel Material
Mi Item #00180531
MFR #40A24SS

Mfr description
40A24SS SB 19/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.37/each

Specifications

Dimensions

  • Outside Diameter
    4.1000 in
  • Pitch Diameter
    3.831 in
  • Tooth Width
    0.284 in
  • Weight
    0.84 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Stainless Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039391469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)