Motion
40A28SS
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 28 Teeth, Steel Material
MI ITEM #00180534
MFR #40A28SS
List Price$442.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 28 Teeth, Steel Material
MI ITEM #00180534
MFR #40A28SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$442.53/each for your price

Overview

Mfr description
40A28SS SB 19/32

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hub Type
    A
  • Pitch Diameter
    4.4650 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    097039391490
  • UPC_NO
    097039391490
  • Weight
    1.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text