Motion
40B24SS
Rough Stock Bore Sprocket - 40 / 1/2 in, B Hub, 24 Teeth, Stainless Steel Material
MI ITEM #00180553
MFR #40B24SS
Price$388.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 40 / 1/2 in, B Hub, 24 Teeth, Stainless Steel Material
MI ITEM #00180553
MFR #40B24SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$388.51/each

Specifications

Dimensions

  • Hub Diameter
    3 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    2 in
  • Outside Diameter
    4.1000 in
  • Pitch Diameter
    3.831 in
  • Tooth Width
    0.284 in
  • Weight
    2.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390851

Overview

Mfr description
40B24SS SB 5/8 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text