Motion
880C12
Conveyor Chain Sprocket - One Piece, 12 Teeth, 0.7500 in Bore Dia., 5.796 in Pitch Dia., Cast Iron Material
Mi Item #00180660
MFR #880C12
Price$120.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Chain Sprocket - One Piece, 12 Teeth, 0.7500 in Bore Dia., 5.796 in Pitch Dia., Cast Iron Material
Mi Item #00180660
MFR #880C12

Mfr description
880C12 SPK TTOP
  • 800 series sprockets are also known as conveyor sprockets or tabletop sprockets.
  • These specialty sprockets are used to move conveyors.
  • The unique tooth profile allows the conveyors to move without protruding through them.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.61/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Length Through Bore
    1.625 in
  • Maximum Bore
    1.75 in
  • Maximum Bore Diameter
    1.75 in
  • Outside Diameter
    5.8 in
  • Pitch Diameter  
    5.796 in
  • Storage Dimension Height
    1.625 in
  • Storage Dimension Length
    5.8 in
  • Storage Dimension Width
    5.8 in
  • Tooth Width
    5/8 in
  • Weight
    4.28 lbs

Details

  • Bore Type
    Rough Stock
  • CAD Drawing
  • Chain / Sprocket Type
    800 Series Conveyor Sprocket
  • Chain Number
    880
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Material
    Semi-Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950175447
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Sprocket Type
    One Piece
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950175447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)