Motion
401-204-2

REXNORD INC
401-204-2

"Rexnord 880 Series Cast-Iron Non-Split TableTop Sprockets"
MI ITEM #00180662
MFR #401-204-2
Price$128.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-204-2

"Rexnord 880 Series Cast-Iron Non-Split TableTop Sprockets"
MI ITEM #00180662
MFR #401-204-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$128.75/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    1.63 in
  • Maximum Bore
    2-1/4 in
  • Pitch
    5.796 in
  • Pitch Diameter  
    5.795 in
  • Weight
    0.01 lbs, 4

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI880
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    C
  • Includes
    Set Screws
  • Material
    Metal
  • Number Of Teeth  
    12
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket

Overview

Mfr description
401-204-2 880-12T SPKT 3/4 BORE
  • 880 Series Cast-Iron Non-Split Sprocket with 12Teeth and a 3/4in Round RSB (Rough Stock Bore)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text