Motion
401-161-4

REXNORD INC
401-161-4

"Rexnord CI815 Series Cast-Iron Non-Split Sprockets"
Mi Item #00180669
MFR #401-161-4
Price$239.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-161-4

"Rexnord CI815 Series Cast-Iron Non-Split Sprockets"
Mi Item #00180669
MFR #401-161-4

Mfr description
401-161-4 815-23T .75 BORE NO GROOV
  • 815 Series Cast-Iron Non-Split Sprocket with 23Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.98/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    1-1/2 in
  • Maximum Bore
    1-3/4 in
  • Pitch
    5.324 in
  • Pitch Diameter  
    5.559 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI815
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Includes
    Set Screws
  • Material
    Cast Iron
  • Number Of Teeth  
    23
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)