Motion
CI820-25T 1IN P A

REXNORD INC
CI820-25T 1IN P A

CI820-25T_1IN_P_A
MI ITEM #00180675
MFR #CI820-25T 1IN P A
Price$190.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI820-25T 1IN P A

CI820-25T_1IN_P_A
MI ITEM #00180675
MFR #CI820-25T 1IN P A

Mfr description
401-162-14 815-25T 1 IN PLAIN BORE
  • 820 Series Cast-Iron Non-Split Sprocket with 25Teeth and a 1in Round Plain Bore with No Keyway and No Setscrews
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.23/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    1-1/2 in
  • Maximum Bore
    1-3/4 in
  • Pitch Diameter  
    6.031 in
  • Weight
    5.57 lbs

Details

  • Bore Type
    Plain
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Includes
    Set Screws
  • Number Of Teeth  
    25
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210122409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)