Motion
41E15 IDLER SPROCKET

DODGE
41E15 IDLER SPROCKET

102053 Idler Roller Chain Sprocket - 40 Chain, 0.5000 in Pitch, 0.5000 in Bore, 15 Teeth, Without Hardened Teeth
Mi Item #00180785
MFR #41E15 IDLER SPROCKET
Price$41.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
41E15 IDLER SPROCKET

102053 Idler Roller Chain Sprocket - 40 Chain, 0.5000 in Pitch, 0.5000 in Bore, 15 Teeth, Without Hardened Teeth
Mi Item #00180785
MFR #41E15 IDLER SPROCKET

Mfr description
41E15 IDLER SPROCKET 102053
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.06/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Length Through Bore  
    1.0000 in
  • Pitch  
    0.5000 in
  • Weight
    0.56 lbs

Details

  • Chain / Sprocket Type
    Idler
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    CN
  • Hardened Teeth
    Without Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    102053
  • Manufacturer Upc Number
    782475051717
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
  • Type Of Bearing
    Bronze Sleeve Bearing
  • UPC_NO
    782475051717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)