Motion
51E15 IDLER SPROCKET

DODGE
51E15 IDLER SPROCKET

102054 Idler Roller Chain Sprocket - 50 Chain, 0.6250 in Pitch, 0.5000 in Bore, 15 Teeth, Without Hardened Teeth
MI ITEM #00180790
MFR #51E15 IDLER SPROCKET
Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
51E15 IDLER SPROCKET

102054 Idler Roller Chain Sprocket - 50 Chain, 0.6250 in Pitch, 0.5000 in Bore, 15 Teeth, Without Hardened Teeth
MI ITEM #00180790
MFR #51E15 IDLER SPROCKET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Length Through Bore  
    1.0000 in
  • Pitch  
    0.6250 in
  • Weight
    0.87 lbs

Details

  • Chain / Sprocket Type
    Idler
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    CN
  • Hardened Teeth
    Without Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    102054
  • Manufacturer Upc Number
    782475051724
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
  • Type Of Bearing
    Bronze Sleeve Bearing
  • UPC_NO
    782475051724

Overview

Mfr description
51E15 IDLER SPROCKET 102054

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text