Motion
61E14
Idler Roller Chain Sprocket - 60 / 3/4 in, Bearing, 1 Strand, 0.5000 in Bore, 14 Teeth, Steel Material
Mi Item #00180795
MFR #61E14
Price$45.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 60 / 3/4 in, Bearing, 1 Strand, 0.5000 in Bore, 14 Teeth, Steel Material
Mi Item #00180795
MFR #61E14

Mfr description
61E14 BRONZE BUSHED IDLER
  • Martin idlers are smooth-running and available in oil-impregnated, sintered bronze, extra-duty bearing press-fitted in sprocket and a hardened steel journal case for maximum resistance to wear.
  • Steel sprockets used in Martin idlers are accurately machined (not stamped) the same as sprockets normally supplied for power transmission use.
  • Martin can also alter existing sprockets and install bearings to make custom idlers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Caliper Diameter
    3.3610 in
  • Chain Roller Diameter
    0.4690 in
  • Chain Roller Width
    0.5000 in
  • Hub Diameter
    1.4680 in
  • Length Through Bore  
    0.7500 in
  • Outside Diameter  
    3.7400 in
  • Pitch  
    0.7500 in
  • Pitch Diameter
    3.4950 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    4.3125 in
  • Storage Dimension Width
    4.3125 in
  • Tooth Thickness
    0.3380 in
  • Weight
    0.92 lbs

Details

  • Additional Details
    Chain Tightener Part #E5006
  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Bore Type
    Bearing
  • Chain / Sprocket Type
    Idler
  • Chain Number
    61
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Includes
    Chain Tightener Part #E5006
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950064017
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Product Type
    Idler Roller Chain Sprockets
  • Radial Load Capacity
    50 @ 2,500 RPM lb
  • Sprocket Material
    Steel
  • Surface Treatment
    Protective Coating
  • Type Of Bearing
    Brz Bush/Steel Journal
  • UPC_NO
    697950064017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)