Motion
CHAIN TENSIONER FRAME

DODGE
CHAIN TENSIONER FRAME

Tensioner Parts & Hardware - Base Mounting Hardware, Steel
Mi Item #00180797
MFR #CHAIN TENSIONER FRAME
Price$58.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CHAIN TENSIONER FRAME

Tensioner Parts & Hardware - Base Mounting Hardware, Steel
Mi Item #00180797
MFR #CHAIN TENSIONER FRAME

Mfr description
CHAIN TENSIONER FRAME 102050
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.96/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Weight
    0.72 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog
    DODGE_115982_Catalog.pdf
  • Manufacturer Product Page
  • Material
    Steel
  • Product Types
    Base Mounting Hardware
  • Tensioner Part Number
    102050
  • UPC_NO
    782475051687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)