Motion
35TB18

BROWNING
35TB18

3746187 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 18 Teeth, 1008 Bushing, Steel, Hardened Teeth Material
MI ITEM #00180800
MFR #35TB18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35TB18

3746187 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 18 Teeth, 1008 Bushing, Steel, Hardened Teeth Material
MI ITEM #00180800
MFR #35TB18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35TB18 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1008
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.8750 in
  • Bushing Bore Range
    0.5000 in to 1.0000 in
  • Outside Diameter
    2.3520 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.1680 in
  • Pitch Diameter
    2.1600 in
  • Overall Width
    0.8750 in
  • Hub Diameter
    1.9530 in
  • Hub Projection
    0.7070 in
  • Manufacturer Upc Number
    662289605880
  • UPC_NO
    662289605880
  • Manufacturer Catalog Number
    35TB18
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.42 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text