Motion
35BTL18
TL Bushed Sprocket - 18 Teeth, 1008 Bushing
MI ITEM #00180804
MFR #35BTL18
Price$62.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 18 Teeth, 1008 Bushing
MI ITEM #00180804
MFR #35BTL18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.38/each

Specifications

Dimensions

  • Bushing Size
    1008
  • Caliper Diameter
    1.9600 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    1.8750 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.3520 in
  • Pitch Diameter
    2.1600 in
  • Weight
    0.40 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039371331
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039371331

Overview

Mfr description
35BTL18 1008 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text