Motion
35BTL19H-1008 SPKT

DODGE
35BTL19H-1008 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 19 Teeth, 1008 Bushing, Steel Material
MI ITEM #00180806
MFR #35BTL19H-1008 SPKT
List Price$80.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35BTL19H-1008 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 19 Teeth, 1008 Bushing, Steel Material
MI ITEM #00180806
MFR #35BTL19H-1008 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.40/each for your price

Overview

Mfr description
35BTL19 TAPER LOCK SPROCKET 1008 100351

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1008
  • Number Of Teeth
    19
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.8750 in
  • Bushing Bore Range
    1/2 to 1 in
  • Outside Diameter
    2.4720 in
  • Pitch Type
    Single
  • Tooth Width
    0.168 in
  • Pitch Diameter
    2.279 in
  • Overall Width
    0.88 in
  • Hub Diameter
    1.81 in
  • Country of Origin
    CN
  • UPC_NO
    782475047642
  • Manufacturer Catalog Number
    100351
  • Weight
    0.34 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text