Motion
35TB20

BROWNING
35TB20

3746203 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 20 Teeth, 1008 Bushing, Steel, Hardened Teeth Material
Mi Item #00180810
MFR #35TB20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35TB20

3746203 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 20 Teeth, 1008 Bushing, Steel, Hardened Teeth Material
Mi Item #00180810
MFR #35TB20

Mfr description
35TB20 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 60 teeth on 40 through 160 Chain
  • Compact design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.0000 in
  • Bushing Size
    1008
  • Hub Diameter
    1.9375 in
  • Length Through Bore
    0.8750 in
  • Outside Diameter
    2.5900 in
  • Overall Width
    0.8750 in
  • Pitch Diameter
    2.3970 in
  • Tooth Width
    0.1680 in
  • Weight
    0.48 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3746203
  • Manufacturer Upc Number
    662289605903
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289605903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)