Motion
35BTL20H-1008 SPKT

DODGE
35BTL20H-1008 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35 / 3/8 in, 20 Teeth, 1008 Bushing, Steel Material
Mi Item #00180811
MFR #35BTL20H-1008 SPKT
Price$83.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35BTL20H-1008 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35 / 3/8 in, 20 Teeth, 1008 Bushing, Steel Material
Mi Item #00180811
MFR #35BTL20H-1008 SPKT

Mfr description
35BTL20 TAPER LOCK SPROCKET 1008 100352
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.78/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.0000 in
  • Bushing Size
    1008
  • Hub Diameter
    1.9400 in
  • Pitch Diameter
    2.3873 in
  • Tooth Width
    0.1680 in
  • Weight
    0.43 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Country of Origin
    CN
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    782475047659
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475047659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)