Motion
35BTL20
TL Bushed Sprocket - 20 Teeth, 1008 Bushing
Mi Item #00180814
MFR #35BTL20
Price$76.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 20 Teeth, 1008 Bushing
Mi Item #00180814
MFR #35BTL20

Mfr description
35BTL20 1008 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.53/each

Specifications

Dimensions

  • Bushing Size
    1008
  • Caliper Diameter
    2.1970 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    1.9380 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.5930 in
  • Pitch Diameter
    2.3970 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039371355
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039371355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)