Motion
35BTL21
TL Bushed Sprocket - 21 Teeth, 1008 Bushing, Steel Material
MI ITEM #00180819
MFR #35BTL21
List Price$75.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 21 Teeth, 1008 Bushing, Steel Material
MI ITEM #00180819
MFR #35BTL21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.52/each for your price

Overview

Mfr description
35BTL21 1008 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1008
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    1.0000 in
  • Length Through Bore
    0.8750 in
  • Bushing Bore Range
    0.5000 to 1.0000 in
  • Outside Diameter
    2.7130 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.1680 in
  • Pitch Diameter
    2.5160 in
  • Caliper Diameter
    2.3090 in
  • Hub Type
    B
  • Hub Diameter
    2.0630 in
  • Chain Roller Diameter
    0.2000 in
  • Manufacturer Upc Number
    097039371362
  • UPC_NO
    097039371362
  • Weight
    0.70 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text