Motion
35BTL22
TL Bushed Sprocket - 22 Teeth, 1210 Bushing, Steel Material
MI ITEM #00180824
MFR #35BTL22
Price$70.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 22 Teeth, 1210 Bushing, Steel Material
MI ITEM #00180824
MFR #35BTL22

Mfr description
35BTL22 1210 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.46/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Bushing Size
    1210
  • Caliper Diameter
    2.4350 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.3750 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    2.8830 in
  • Pitch Diameter
    2.6350 in
  • Tooth Width
    0.1680 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    No
  • Hub Type
    B
  • Manufacturer Upc Number
    097039371379
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039371379

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)