Motion
35BTL24
Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 24 Teeth, 1210 Bushing
MI ITEM #00180829
MFR #35BTL24
Your Price$70.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 24 Teeth, 1210 Bushing
MI ITEM #00180829
MFR #35BTL24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.84/each(List $81.46)

Overview

Mfr description
35BTL 24 TL SPKT 1210

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1210
  • Number Of Teeth
    24
  • Number Of Strands Across
    1
  • UPC_NO
    097039371393
  • Weight
    0.90 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text