Motion
35TB26

BROWNING
35TB26

3746245 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 26 Teeth, 1610 Bushing, Steel, Hardened Teeth Material
Mi Item #00180830
MFR #35TB26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35TB26

3746245 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 26 Teeth, 1610 Bushing, Steel, Hardened Teeth Material
Mi Item #00180830
MFR #35TB26

Mfr description
35TB26 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 60 teeth on 40 through 160 Chain
  • Compact design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1610
  • Hub Diameter
    2.8750 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.3100 in
  • Overall Width
    1.0000 in
  • Pitch Diameter
    3.1110 in
  • Tooth Width
    0.1680 in
  • Weight
    0.80 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3746245
  • Manufacturer Upc Number
    662289605941
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289605941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)