Motion
35TB30

BROWNING
35TB30

3746252 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 30 Teeth, 1610 Bushing, Steel, Hardened Teeth Material
Mi Item #00180835
MFR #35TB30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35TB30

3746252 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 30 Teeth, 1610 Bushing, Steel, Hardened Teeth Material
Mi Item #00180835
MFR #35TB30

Mfr description
35TB30 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.6250 in
  • Bushing Size
    1610
  • Hub Diameter
    3.1250 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.7930 in
  • Overall Width
    1.0000 in
  • Pitch Diameter
    3.5880 in
  • Tooth Width
    0.1680 in
  • Weight
    1.11 lbs

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35TB30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289605965
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289605965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)