Motion
35BTL30H-1610 SPKT

DODGE
35BTL30H-1610 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 30 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180836
MFR #35BTL30H-1610 SPKT
List Price$101.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35BTL30H-1610 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 30 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180836
MFR #35BTL30H-1610 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.05/each for your price

Overview

Mfr description
35BTL30 TAPER LOCK SPROCKET 1610 100357

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    30
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Outside Diameter
    3.7930 in
  • Pitch Type
    Single
  • Tooth Width
    0.168 in
  • Pitch Diameter
    3.588 in
  • Overall Width
    1 in
  • Hub Diameter
    3.13 in
  • Country of Origin
    CN
  • UPC_NO
    782475047703
  • Manufacturer Catalog Number
    100357
  • Weight
    0.85 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text