Motion
35BTL30
Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 30 Teeth, 1610 Bushing
MI ITEM #00180839
MFR #35BTL30
Your Price$77.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 30 Teeth, 1610 Bushing
MI ITEM #00180839
MFR #35BTL30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$77.19/each(List $88.78)

Overview

Mfr description
35BTL30 TL SPKT 1610

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    30
  • Number Of Strands Across
    1
  • UPC_NO
    097039371430
  • Weight
    1.20 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text