Specifications
Dimensions
- Bushing Bore Range0.5000 in to 1.6250 in
- Bushing Size1610
- Hub Diameter3.2500 in
- Length Through Bore1.0000 in
- Outside Diameter4.0320 in
- Overall Width1.0000 in
- Pitch Diameter3.8260 in
- Tooth Width0.1680 in
- Weight1.16 lbs
Details
- Bushing TypeTaper Bore
- CAD Drawing
- Chain Number & Pitch35 / 3/8 in
- Hardened TeethHardened Teeth
- Manufacturer Catalog
- Manufacturer Catalog Number35TB32
- Manufacturer Product Page
- Manufacturer Upc Number662289605972
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth32
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
- UPC_NO662289605972