Motion
35BTL32
Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 32 Teeth, 1610 Bushing
Mi Item #00180844
MFR #35BTL32
Price$85.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 32 Teeth, 1610 Bushing
Mi Item #00180844
MFR #35BTL32

Mfr description
35BTL32 TL SPKT 1610
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.39/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Weight
    1.30 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039371447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)