Motion
35TB23

BROWNING
35TB23

3789237 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 23 Teeth, 1210 Bushing, Steel, Hardened Teeth Material
MI ITEM #00180845
MFR #35TB23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35TB23

3789237 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 23 Teeth, 1210 Bushing, Steel, Hardened Teeth Material
MI ITEM #00180845
MFR #35TB23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35TB23 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 60 teeth on 40 through 160 Chain
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1210
  • Number Of Teeth
    23
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Outside Diameter
    2.9500 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.1680 in
  • Pitch Diameter
    2.7540 in
  • Overall Width
    1.0000 in
  • Hub Diameter
    2.4375 in
  • Manufacturer Upc Number
    662289287208
  • UPC_NO
    662289287208
  • Manufacturer Catalog Number
    3789237
  • Manufacturer Catalog
  • Weight
    0.64 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text