Motion
35BTL35-1610 SPKT

DODGE
35BTL35-1610 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35 / 3/8 in, 35 Teeth, 1610 Bushing, Steel Material
Mi Item #00180850
MFR #35BTL35-1610 SPKT
Price$113.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35BTL35-1610 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35 / 3/8 in, 35 Teeth, 1610 Bushing, Steel Material
Mi Item #00180850
MFR #35BTL35-1610 SPKT

Mfr description
35BTL35 TAPER LOCK SPROCKET 1610 100359
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.98/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1610
  • Hub Diameter
    3.2500 in
  • Pitch Diameter
    4.1778 in
  • Tooth Width
    0.1680 in
  • Weight
    1.49 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    No
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)