Motion
35BTL96-1610 SPKT

DODGE
35BTL96-1610 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35 / 3/8 in, 96 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180891
MFR #35BTL96-1610 SPKT
List Price$246.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35BTL96-1610 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35 / 3/8 in, 96 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180891
MFR #35BTL96-1610 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.44/each for your price

Overview

Mfr description
35BTL96 TAPER LOCK SPROCKET 1610 100367

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    96
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.1680 in
  • Pitch Diameter
    11.4592 in
  • Hub Diameter
    3.2500 in
  • Country of Origin
    CN
  • Manufacturer Upc Number
    782475047802
  • UPC_NO
    782475047802
  • Weight
    7.91 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text