Motion
35TB112

BROWNING
35TB112

3746179 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 112 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180899
MFR #35TB112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35TB112

3746179 TL Bushed Sprocket - Taper Locking, 35 / 3/8 in, 112 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180899
MFR #35TB112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35TB112 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    112
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Outside Diameter
    13.5910 in
  • Pitch Type
    Single
  • Tooth Width
    0.1680 in
  • Pitch Diameter
    13.3710 in
  • Overall Width
    1.0000 in
  • Hub Diameter
    2.6875 in
  • Manufacturer Upc Number
    662289605873
  • UPC_NO
    662289605873
  • Manufacturer Catalog Number
    3746179
  • Manufacturer Catalog
  • Weight
    13.34 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text