Motion
D35BTL21H-1008 SPKT

DODGE
D35BTL21H-1008 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35-2 / 3/8 in, 21 Teeth, 1008 Bushing, Steel Material
MI ITEM #00180912
MFR #D35BTL21H-1008 SPKT
Price$141.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D35BTL21H-1008 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35-2 / 3/8 in, 21 Teeth, 1008 Bushing, Steel Material
MI ITEM #00180912
MFR #D35BTL21H-1008 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.10/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.0000 in
  • Bushing Size
    1008
  • Hub Diameter
    1.8100 in
  • Pitch Diameter
    2.5067 in
  • Tooth Width
    0.1680 in
  • Weight
    0.61 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Country of Origin
    US
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    782475247035
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475247035

Overview

Mfr description
D35BTL21H SPKT 101152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text