Specifications
Dimensions
- Bushing Bore Range0.5000 in to 1.2500 in
- Bushing Size1210
- Hub Diameter2.7030 in
- Length Through Bore1.0000 in
- Outside Diameter3.3130 in
- Overall Width1.0000 in
- Pitch Diameter3.1110 in
- Tooth Width0.1620 in
- Weight1.04 lbs
Details
- Bushing TypeTaper Bore
- CAD Drawing
- Chain Number & Pitch35 / 3/8 in
- Hardened TeethHardened Teeth
- Manufacturer Catalog
- Manufacturer Catalog NumberD35TB26
- Manufacturer Product Page
- Manufacturer Upc Number662289604470
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across2
- Number Of Teeth26
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
- UPC_NO662289604470