Motion
D35BTL26-1210 SPKT

DODGE
D35BTL26-1210 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35-2 / 3/8 in, 26 Teeth, 1210 Bushing, Steel Material
MI ITEM #00180921
MFR #D35BTL26-1210 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D35BTL26-1210 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35-2 / 3/8 in, 26 Teeth, 1210 Bushing, Steel Material
MI ITEM #00180921
MFR #D35BTL26-1210 SPKT

Mfr description
D35BTL26 SPKT 101155
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Bushing Size
    1210
  • Hub Diameter
    2.4700 in
  • Pitch Diameter
    3.1035 in
  • Tooth Width
    0.1680 in
  • Weight
    0.88 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Country of Origin
    US
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475247011
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    26
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475247011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)