Motion
D35BTL30-1610  SPKT

DODGE
D35BTL30-1610 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35-2 / 3/8 in, 30 Teeth, 1610 Bushing, Steel Material
Mi Item #00180924
MFR #D35BTL30-1610 SPKT
Price$158.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D35BTL30-1610 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 35-2 / 3/8 in, 30 Teeth, 1610 Bushing, Steel Material
Mi Item #00180924
MFR #D35BTL30-1610 SPKT

Mfr description
D35BTL30 SPKT 101156
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.34/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1610
  • Hub Diameter
    3.0600 in
  • Pitch Diameter
    3.5810 in
  • Tooth Width
    0.1680 in
  • Weight
    1.46 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    35 / 3/8 in
  • Country of Origin
    US
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475247004
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475247004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)