Motion
D35TB32

BROWNING
D35TB32

Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 32 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180926
MFR #D35TB32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D35TB32

Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 32 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180926
MFR #D35TB32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D35TB32 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    32
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Outside Diameter
    4.0300 in
  • Pitch Type
    Single
  • Width Across Tooth Sets
    0.162 in
  • Pitch Diameter
    3.826 in
  • Overall Width
    1 in
  • Hub Diameter
    3-1/4 in
  • UPC_NO
    662289604494
  • Weight
    1.50 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text