Motion
35BTL25H-1210 SPKT

DODGE
35BTL25H-1210 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 25 Teeth
MI ITEM #00180931
MFR #35BTL25H-1210 SPKT
Price$94.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35BTL25H-1210 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 25 Teeth
MI ITEM #00180931
MFR #35BTL25H-1210 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.56/each

Specifications

Dimensions

  • Hub Diameter
    2.44 in
  • Pitch Diameter
    2.9842 in
  • Tooth Width
    0.168 in
  • Weight
    0.73 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    100344
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475047574

Overview

Mfr description
35BTL25 TAPER LOCK SPROCKET 1210 100344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text