Motion
D35TB48

BROWNING
D35TB48

3747896 TL Bushed Sprocket - Taper Locking, 35-2 / 3/8 in, 48 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180943
MFR #D35TB48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D35TB48

3747896 TL Bushed Sprocket - Taper Locking, 35-2 / 3/8 in, 48 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180943
MFR #D35TB48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D35TB48 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    48
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.5000 in to 1.6250 in
  • Outside Diameter
    5.9460 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.1620 in
  • Pitch Diameter
    5.7340 in
  • Overall Width
    1.0000 in
  • Hub Diameter
    3.0100 in
  • Manufacturer Upc Number
    662289604524
  • UPC_NO
    662289604524
  • Manufacturer Catalog Number
    D35TB48
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    3.74 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text