Specifications
Dimensions
- Bushing Bore Range0.5000 in to 1.6250 in
- Bushing Size1610
- Hub Diameter3.0160 in
- Length Through Bore1.0000 in
- Outside Diameter7.3800 in
- Overall Width1.0000 in
- Pitch Diameter7.1650 in
- Tooth Width0.1620 in
- Weight6.40 lbs
Details
- Bushing TypeTaper Bore
- CAD Drawing
- Chain Number & Pitch35 / 3/8 in
- Hardened TeethHardened Teeth
- Manufacturer Catalog
- Manufacturer Catalog NumberD35TB60
- Manufacturer Product Page
- Manufacturer Upc Number662289604555
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across2
- Number Of Teeth60
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
- UPC_NO662289604555