Overview
Mfr description
D35TB80 SPKT
- This Product has the Browning Exclusive Twice the Life Guarantee
- Compact design
- Taper bore bushings are available in popular inch bore sizes
Specifications
- Bushing TypeTaper Lock Bushing
- Product TypeBushed Roller Chain Sprockets
- Bushing Size1610
- Number Of Teeth80
- Number Of Strands Across2
- MaterialSteel
- Number Of Hubs1
- Length Through Bore1.0000 in
- Bushing Bore Range0.5000 to 1.6250 in
- Outside Diameter9.7700 in
- Pitch TypeDouble
- Tooth Width0.1620 in
- Pitch Diameter9.5520 in
- Overall Width1.0000 in
- Hub Diameter3.6250 in
- Manufacturer Upc Number662289664719
- UPC_NO662289664719
- Manufacturer Catalog Number3748332
- Manufacturer Catalog
- Weight11.76 lbs
- Chain Number & Pitch35 / 3/8 in
- CAD Drawing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data