Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
41BTL16

TL Bushed Sprocket - Taper Lock Bushing, 41 / 1/2 in, 16 Teeth, 1008 Bushing, Steel Material
MI ITEM #00180971
MFR #41BTL16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41BTL16 SPKT 100371

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1008
  • Number Of Teeth
    16
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 1.0000 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    0.2270 in
  • Pitch Diameter
    2.5465 in
  • Hub Diameter
    2.0000 in
  • Manufacturer Upc Number
    782475047840
  • UPC_NO
    782475047840
  • Weight
    0.48 lbs
  • Chain Number & Pitch
    41 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text