Motion
41BTL20

DODGE
41BTL20

TL Bushed Sprocket - Taper Lock Bushing, 41 / 1/2 in, 20 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180984
MFR #41BTL20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
41BTL20

TL Bushed Sprocket - Taper Lock Bushing, 41 / 1/2 in, 20 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180984
MFR #41BTL20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41BTL20 SPKT 100375

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    20
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    0.2270 in
  • Pitch Diameter
    3.1831 in
  • Hub Diameter
    2.8800 in
  • Manufacturer Upc Number
    782475047888
  • UPC_NO
    782475047888
  • Weight
    0.73 lbs
  • Chain Number & Pitch
    41 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text