Motion
41TB21

BROWNING
41TB21

3746732 TL Bushed Sprocket - Taper Locking, 41 / 1/2 in, 21 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180986
MFR #41TB21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41TB21

3746732 TL Bushed Sprocket - Taper Locking, 41 / 1/2 in, 21 Teeth, 1610 Bushing, Steel Material
MI ITEM #00180986
MFR #41TB21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41TB21 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Outside Diameter
    3.6200 in
  • Pitch Type
    Single
  • Tooth Width
    0.2270 in
  • Pitch Diameter
    3.3550 in
  • Overall Width
    1.0000 in
  • Hub Diameter
    3.0000 in
  • Manufacturer Upc Number
    662289606580
  • UPC_NO
    662289606580
  • Manufacturer Catalog Number
    3746732
  • Manufacturer Catalog
  • Weight
    0.98 lbs
  • Chain Number & Pitch
    41 / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text