Overview
Mfr description
41BTL28 SPKT 100380
Specifications
- Bushing TypeTaper Lock Bushing
- Product TypeBushed Roller Chain Sprockets
- Bushing Size1610
- Number Of Teeth28
- Number Of Strands Across1
- MaterialSteel
- Bushing Bore Range0.5000 to 1.6250 in
- Pitch TypeSingle
- Hardened TeethNo
- Tooth Width0.2270 in
- Pitch Diameter4.4563 in
- Hub Diameter3.2500 in
- Manufacturer Upc Number782475047932
- UPC_NO782475047932
- Weight29.30 lbs
- Chain Number & Pitch41 / 1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data