Motion
41TB30

BROWNING
41TB30

3746773 TL Bushed Sprocket - Taper Locking, 41 / 1/2 in, 30 Teeth, 1610 Bushing, Steel Material
MI ITEM #00181000
MFR #41TB30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41TB30

3746773 TL Bushed Sprocket - Taper Locking, 41 / 1/2 in, 30 Teeth, 1610 Bushing, Steel Material
MI ITEM #00181000
MFR #41TB30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41TB30 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    30
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.5000 in to 1.6250 in
  • Outside Diameter
    5.0570 in
  • Pitch Type
    Single
  • Tooth Width
    0.2270 in
  • Pitch Diameter
    4.7830 in
  • Overall Width
    1.0000 in
  • Hub Diameter
    3.0160 in
  • Manufacturer Upc Number
    662289606634
  • UPC_NO
    662289606634
  • Manufacturer Catalog Number
    41TB30
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    1.96 lbs
  • Chain Number & Pitch
    41 / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text