Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
41BTL48

TL Bushed Sprocket - Taper Lock Bushing, 41 / 1/2 in, 48 Teeth, 1610 Bushing, Steel Material
MI ITEM #00181016
MFR #41BTL48

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41BTL48 SPKT 100386

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    48
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.2270 in
  • Pitch Diameter
    7.6394 in
  • Hub Diameter
    3.2500 in
  • Weight
    8.00 lbs
  • Chain Number & Pitch
    41 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text