Motion
41TB54

BROWNING
41TB54

3746831 TL Bushed Sprocket - Taper Locking, 41 / 1/2 in, 54 Teeth, 1610 Bushing, Steel Material
MI ITEM #00181020
MFR #41TB54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41TB54

3746831 TL Bushed Sprocket - Taper Locking, 41 / 1/2 in, 54 Teeth, 1610 Bushing, Steel Material
MI ITEM #00181020
MFR #41TB54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41TB54 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Outside Diameter
    8.8800 in
  • Pitch Type
    Single
  • Tooth Width
    0.2270 in
  • Pitch Diameter
    8.5990 in
  • Overall Width
    1.0000 in
  • Hub Diameter
    3.2500 in
  • Manufacturer Upc Number
    662289606696
  • UPC_NO
    662289606696
  • Manufacturer Catalog Number
    3746831
  • Manufacturer Catalog
  • Weight
    4.08 lbs
  • Chain Number & Pitch
    41 / 1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text