Motion
41BTB70
TL Bushed Sprocket - 70 Teeth, 1610 Bushing, Steel Material
Mi Item #00181028
MFR #41BTB70
Price$203.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 70 Teeth, 1610 Bushing, Steel Material
Mi Item #00181028
MFR #41BTB70

Mfr description
41BTB70 SPK ROLLER TB
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.01/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    1610
  • Caliper Diameter
    10.8386 in
  • Hub Outside Diameter
    3.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    11.4330 in
  • Pitch Diameter
    11.1446 in
  • Storage Dimension Height
    1 in
  • Storage Dimension Length
    11.433 in
  • Storage Dimension Width
    11.433 in
  • Tooth Thickness
    0.2270 in
  • Weight
    6.37 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Number Pitch
    41 / 0.5 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950061009
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950061009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)