Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2040TB17

TL Bushed Sprocket - Taper Lock Bushing, 2040 / 1 in, 17 Teeth, 1610 Bushing, Steel Material
MI ITEM #00181037
MFR #2040TB17

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2040TB17 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    17
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    662289605644
  • UPC_NO
    662289605644
  • Weight
    0.66 lbs
  • Chain Number & Pitch
    2040 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text