Overview
Mfr description
2050TB25 SPKT
Specifications
- Bushing TypeTaper Lock Bushing
- Product TypeBushed Roller Chain Sprockets
- Bushing Size2012
- Number Of Teeth25
- Number Of Strands Across1
- MaterialSteel
- Bushing Bore Range0.5000 to 1.6250 in
- Pitch TypeSingle
- Hardened TeethNo
- Manufacturer Upc Number662289605750
- UPC_NO662289605750
- Weight2.46 lbs
- Chain Number & Pitch2050 / 1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data