Motion
2060TB17

BROWNING
2060TB17

TL Bushed Sprocket - Taper Lock Bushing, 2060 / 1-1/2 in, 17 Teeth, 1610 Bushing, Steel Material
Mi Item #00181075
MFR #2060TB17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2060TB17

TL Bushed Sprocket - Taper Lock Bushing, 2060 / 1-1/2 in, 17 Teeth, 1610 Bushing, Steel Material
Mi Item #00181075
MFR #2060TB17

Mfr description
2060TB17 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1610
  • Weight
    1.66 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    662289609741
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289609741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)